DESCRIPTION

Zoeller High Head Flow Mate

Z1610071

Horsepower:

SPECIFICATIONS

Built-In Grinder
No
CSA Certified
Yes
Coating
Epoxy
Discharge
1-1/2 in
End Connection 1
NPT
Height
23-9/32 in
Horsepower
1/2 hp
Impeller
Non-Clogging Vortex
Material
Cast Iron
Pump Body Material
Cast Iron
Pump Phase
1
RPM
3450
UL Listed
No
Volts
115V
Width
13-5/16 in

Starting at
Call for Pricing
  • QUANTITY