DESCRIPTION

  • All Zoeller motors are designed with “Reserve Power” meaning they will not overload at any point on the curve
  • The Waste-Mate high head sewage pump is ideal for areas with long discharge runs or high heads that a standard sewage pump won’t handle
  • Will provide years of trouble free pumping for sewage applications

Zoeller Waste-Mate High Head Sewage Dewatering Pump

Z2940005

Horsepower:

1-1/2 hp

SPECIFICATIONS

AMP
4.8
Built-In Grinder
No
CSA Certified
CSA 22.2 No. 120
Coating
Epoxy;Powder-Coated
Collection
Waste-Mate
Cord Length
20 ft
Discharge
3 in
Discharge Configuration
Vertical
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
196 gpm
Height
19-5/16 in
Horsepower
1-1/2 hp
Impeller
Non-clogging bronze vortex
Length
12-7/8 in
Material
Cast Iron
Maximum Feet of Head
62
Maximum Temperature
130
Phase
Triple Phase
Power Source
AC
Pump Application
Sewage
Pump Body Material
Cast Iron
Pump Mounting
Free Standing
Pump Phase
3
RPM
3450
UL Listed
Yes
Volts
460V
Width
10-15/32 in

Starting at
$1255.23
EACH
  • QUANTITY