DESCRIPTION

  • Alarm test and horn silence switch with auto reset
  • Horn and light operates to warn of a high water condition
  • Horn is rated 82 decibels at 10'
  • Terminal connections for a pump and float switch

Zoeller Indoor or Outdoor Alarm System

Z100682

Volts:

SPECIFICATIONS

CSA Certified
CSA C22.2 No. 25
Height
6 in
Length
4 in
Material
Plastic
Power Source
Electric
Volts
115V

Starting at
$252.12
EACH
  • QUANTITY