DESCRIPTION

  • Can be installed on vertical or horizontal pipe
  • Extra wide hinge to reduce stress
  • Full flow check valve design
  • Manufacturer may vary by location
  • Neoprene gasket and flapper, weighted with stainless steel backing plates and stainless steel rivet
  • Replaceable flapper in the check valve
  • Saves time and money - Easy to install
  • Threaded union allows pump to be removed without disrupting discharge piping

PVC Ball Valve/Check Valve/Union Combination

Z30010

Valve Size:

SPECIFICATIONS

End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Material
Plastic
Maximum Pressure
25 psi
Valve Size
1-1/2 in
Valve Type
Check Valves
Width
1-1/2 in

Starting at
$28.45
EACH
  • QUANTITY

DOCUMENTS