DESCRIPTION

  • Controls pumps up to 1/2 Hp or 115V/13A - normally closed
  • Designed for effluent, sewage and dewatering applications
  • Heavy duty mechanical contacts
  • Pumping range from 7" to 36"

Zoeller Mechanical Float Switch

Z100037

Volts:

SPECIFICATIONS

AMP
13
Horsepower
1/4 hp
Length
15 ft
Maximum Temperature
250
NSF Certified
No
UL Listed
No
Volts
115V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY