1/2 HP 115V Non-Automatic Cast Iron Submersible Sump Pump (N98)

You last purchased this on
 
Zoeller Pump Co

Flow-Mate 1/2 HP 115V Non-Automatic Cast Iron Submersible Sump Pump (N98)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

Flow-Mate 1/2 HP 115V Non-Automatic Cast Iron Submersible Sump Pump (N98)

  • Fast #
  • Part #Z980002
  • Item #874007
  • Manufacturer Part #98-0002
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Entire unit pressure-tested after assembly
  • Permanent split capacitor motor, oil-filled and hermetically-sealed, automatic reset thermal overload protection
  • Corrosion-resistant
  • Made in USA
  • Float-operated, submersible, 2-pole mechanical switch integrating advanced switch technology
  • Requires Certification

Specifications

AMP:
9.4
Automatic Shut-Off:
No
Coating:
Epoxy
Collection:
Flow-Mate
Connection Type:
FPT
Cord Length:
15 ft
Corded Cordless:
Corded
Discharge:
1-1/2 in
Discharge Configuration:
Vertical
Height:
12 in
Horsepower:
1/2 hp
Impeller:
Plastic
Maximum Feet of Head:
23
Maximum Temperature:
130
NSF Certified:
No
Product Type:
Submersible
Pump Body Material:
Cast Iron
Pump Phase:
1
RPM:
1725
Turn On/Turn Off Levels:
Turn-on 9-1/2 in/Turn-off 3 in
Volts:
115V
Width:
10-1/8 in