DESCRIPTION

  • Corrosion resistant powder coated epoxy finish
  • Durable, heavy-duty finned cast iron construction
  • Hardened stainless steel cutter and disc
  • Legs provide for free-standing installation
  • Shark Series

Zoeller Shark® Non-automatic Pump Only

Z8200004

Volts:

230V

SPECIFICATIONS

AMP
15.5
Collection
Shark®
Cord Length
20 ft
Diameter
11-5/8 in
Discharge
1-1/4 in
Discharge Configuration
Vertical
End Connection 1
NPT
Flow Rate
46 gpm
Horsepower
2 hp
Material
Cast Iron
Maximum Temperature
130
Pump Phase
1
RPM
3450
Volts
230V

Starting at
$1586.38
EACH
  • QUANTITY