DESCRIPTION

  • For 18" diameter basins
  • PolyStructural foam construction

Zoeller Poly Synthetic Fiber Extension Basin

Z311473

Diameter:

18 in

SPECIFICATIONS

Crush Proof
No
Diameter
18 in
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in x 4 in
Material
Plastic
Maximum Temperature
130
Width
12 in

Starting at
$109.88
EACH
  • QUANTITY