DESCRIPTION

  • For 18" diameter basins
  • PolyStructural foam construction

Zoeller Poly Synthetic Fiber Extension Basin

Z311476

Diameter:

6 in

SPECIFICATIONS

Diameter
6 in
Length
84 in
Material
Plastic
Maximum Temperature
130
Width
6 in

Starting at
$88.29
EACH
  • QUANTITY