DESCRIPTION

  • Engineered, glass-filled thermoplastic vortex impellers
  • Includes 12V DC protection in case of power outage or primary pump failure
  • Includes auxiliary alarm contacts for a remote alarm
  • Preassembled and ready for use
  • User-friendly, programmable charger with burnout and overcharge protection

Zoeller Preassembled Sewage Pump System

Z5080006

Horsepower:

1/3 hp

SPECIFICATIONS

CEC Compliant
For Sale in CA
Flow Rate
43 gpm
Horsepower
1/3 hp
Material
Cast Iron
Volts
12V

Starting at
$719.8
EACH
  • QUANTITY