DESCRIPTION

  • Engineered, glass-filled thermoplastic vortex impellers
  • Includes 12V DC protection in case of power outage or primary pump failure
  • Includes auxiliary alarm contacts for a remote alarm
  • Preassembled and ready for use
  • User-friendly, programmable charger with burnout and overcharge protection

Zoeller Preassembled System

Z5080007

Volts:

115V

SPECIFICATIONS

AMP
9.4
CEC Compliant
For Sale in CA
Cord Length
15 ft
Flow Rate
45 gpm
Horsepower
1/2 hp
Impeller
Glass-filled
Maximum Feet of Head
39
Power Source
Battery
UL Listed
No
Volts
115V

Starting at
$819.59
EACH
  • QUANTITY