1/3 HP 115V Cast Iron Effluent Pump with 20 ft. Cord
1/3 HP 115V Cast Iron Effluent Pump with 20 ft. Cord
Frequently Purchased Together
Product Details
Product Details
- The 150 series is truly a workhorse designed for reliability under extreme conditions in an effluent environment
- 150 series pump curves cover a wide range of applications
- They are well suited to applications with low pressure pipe (LPP) and enhanced flow STEP systems
- Zoeller’s cool run design and corrosion-resistant, powder coated epoxy finish, in addition to the hermetically sealed, oil-filled motor and non-clogging vortex impeller add up to a long-lasting, trouble-free product
- Made in USA
Specifications
- AMP:
- 10.5
- Built-In Grinder:
- No
- Coating:
- Epoxy
- Connection Type:
- NPT
- Cord Length:
- 20 ft
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Flow Rate:
- 77 gpm
- Height:
- 16-1/2 in
- Horsepower:
- 1/3 hp
- Impeller:
- Plastic
- Length:
- 13-3/4 in
- Maximum Feet of Head:
- 44
- Product Type:
- Effluent Pump
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Pump Application:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- Yes
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Weight:
- 33 lb
- Width:
- 11 in