Waste-Mate
Frequently Purchased Together
Product Details
Product Details
- Considered one of America’s most popular sewage ejectors, this robust family of pumps is known for reliability, durability and performance
- These pumps are industry-proven, built of cast iron with stainless steel hardware
- Comes with an integral, 2-pole, snap-action float switch
- The heat-dissipating cast iron body with powder coated epoxy finish provides maximum pumping performance under the most extreme conditions
- With a cool run design, the hermetically sealed, oil-filled motor and non-clogging vortex impeller add up to a long-lasting, trouble-free product
- 100% Factory tested
- Made in USA
Specifications
- AMP:
- 10.4
- Built-In Grinder:
- No
- CSA Certified:
- CSA 22.2 No. 108
- Coating:
- Epoxy
- Collection:
- Waste-Mate
- Connection Type:
- NPT
- Cord Length:
- 15 ft
- Discharge:
- 2 in
- Discharge Configuration:
- Vertical
- Flow Rate:
- 128 gpm
- Height:
- 14-9/32 in
- Horsepower:
- 1/2 hp
- Maximum Feet of Head:
- 21.5
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 3
- RPM:
- 1725
- Turn On/Turn Off Levels:
- Turn-on 12 in/Turn-off 4 in
- UL Listed:
- Yes
- VA Cat 60 Hz:
- 460
- Volts:
- 115V
- Width:
- 11 in