DESCRIPTION

  • Allows the pump to sit above dirt, grit or any other abrasives inside the pump
  • Attaches securely to pump
  • Extendable with standard PVC pipe
  • Provides a sturdy raised base for a sump or effluent pump
  • Reduces potential clogging by debris
  • Replaces rocks or bricks under the pump

Zoeller Pump Stand

Z102421

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Zoeller 49, 50, 70, 98, 137/139, 140, and 150 Series Pumps
Height
3 in
Material
Plastic
Material Type
PVC

Starting at
Call for Pricing
EACH
EACH
  • QUANTITY