DESCRIPTION

  • Hardened stainless steel cutter and disc assembly
  • Quick coupling disconnect that installs into existing control panel
  • Simplex replacement grinder pump that readily adapts to existing progressing cavity grinder pump systems
  • Solid lever handle
  • Stainless steel looped discharge that mounts into the discharge pipe of an existing system

Zoeller The Shark® Replacement Grinder for Positive Displacement Grinders

Z9320011

Horsepower:

SPECIFICATIONS

AMP
6
CSA Certified
Yes
Collection
The Shark®
Cord Length
20 ft
Discharge
1-1/4 in
Discharge Configuration
Horizontal
End Connection 1
NPT
Flow Rate
15 gpm
Height
31-7/8 in
Horsepower
2 hp
Maximum Temperature
130
Power Source
Electric
Pump Phase
1
RPM
1725
UL Listed
No
Volts
230V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY