DESCRIPTION

  • Alarm sounds and lights up when switch is activated
  • Allows for installation of two automatic pumps and alternate use
  • Lights to indicate if the power is on, which pump is operating and alarm status
  • NEMA 1 enclosure for indoor use
  • No complicated wiring for quick installation
  • Provides extended pump life
  • Second pump will automatically operate if first pump fails
  • Separate power cord and circuit for high-water alarm
  • Special design allows use in humid areas
  • True alternator allows each pump to be used equally, not timed

Zoeller Residential Alternator

Z100804

Volts:

115V

SPECIFICATIONS

AMP
12
Color Finish
Grey
Depth
1-1/4 in
Height
10-1/4 in
Length
4 in
Material
Plastic
Phase
Single Phase
Volts
115V
Width
7-3/4 in

Starting at
$489.52
EACH
  • QUANTITY

DOCUMENTS