DESCRIPTION

Zoeller Residential Grinder Pump

Z8070002

Horsepower:

1 hp

SPECIFICATIONS

AMP
11
CSA Certified
CSA 22.2 108
Cord Length
15 ft
Discharge
1-1/4 in
End Connection 1
NPT
Height
17-1/4 in
Horsepower
1 hp
Impeller
Engineered Plastic
Material
Cast Iron, Stainless Steel
Maximum Feet of Head
55
Power Source
Electric
Pump Phase
1
RPM
3400
Turn On Turn Off Levels
Turn-on 13 in/Turn-off 5-3/4 in
UL Listed
Yes
Volts
115V
Width
8-29/32 in

Starting at
$1178.45
EACH
  • QUANTITY