DESCRIPTION

  • 2" solids handling pump
  • 24" x 24" poly molded basin
  • 41 gal capacity (25 gal capacity below 4" inlet)
  • Internal 2" PVC discharge pipe
  • Job ready/assembled
  • Maximum temperature rating 130° F

Zoeller Sewage Package System with Alarm

Z9121114

Volts:

SPECIFICATIONS

AMP
9.4
Depth
24 in
Diameter
24 in
Discharge
2 in
End Connection 1
NPT
Horsepower
2/5 hp
Material
Plastic
Material Type
Polyethylene
RPM
1725
UL Listed
Yes
Volts
115V
Width
24 in

Starting at
Call for Pricing
  • QUANTITY