DESCRIPTION

  • 18" x 30" polyethylene structural standard foam basin
  • 2" solids handling pump
  • Includes pump model ZBN266 with premium basin
  • Internal 2" PVC discharge pipe
  • Job ready/assembled
  • Maximum temperature rating 130° F
  • Top discharge

Zoeller Sewage Pump & Basin System

Z9120017

Volts:

115V

SPECIFICATIONS

AMP
10.4
Depth
30 in
Diameter
18 in
Discharge
2 in
End Connection 1
NPT
Height
30 in
Horsepower
1/2 hp
Material
Plastic
Material Type
Polyethylene
Power Source
AC
Pump Application
Sewage
RPM
1725
UL Listed
Yes
Volts
115V
Width
18 in

Starting at
$541.13
EACH
  • QUANTITY