DESCRIPTION

  • Durable construction
  • Non-clogging vortex impeller design
  • Operates on a vertical snap-action switch

Zoeller Sewage Pump Packaged System

Z9120010

Horsepower:

1/2 hp

SPECIFICATIONS

AMP
4.4, 8.5
Cord Length
20 ft
Depth
30 in
Diameter
18 in
Discharge
2 in
Flow Rate
92 gpm
Height
30 in
Horsepower
1/2 hp
Material
Plastic
Material Type
Polyethylene
Power Source
AC
Pump Application
Sewage
RPM
2800
Volts
115V
Width
18 in

Starting at
$542.05
EACH
  • QUANTITY