1-1/4 in. 2 hp Submersible Grinder Pump

You last purchased this on
 
Zoeller Pump Co

Shark® 1-1/4 in. 2 hp Submersible Grinder Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

Shark® 1-1/4 in. 2 hp Submersible Grinder Pump

  • Fast #
  • Part #Z8400004
  • Item #447390
  • Manufacturer Part #840-0004
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Oil-filled, hermetically-sealed motor with Class F insulation
  • Hardened stainless steel cutter and disc
  • Durable, heavy duty, finned cast iron construction
  • Corrosion-resistant, powder coated epoxy paint
  • Carbon/ceramic tandem seals
  • Balanced ductile iron impeller
  • Reversible cutter action
  • Cutters can automatically alternate direction to enhance blade life and free hang-ups
  • Made in USA
  • Stainless steel lifting bail
  • Requires Certification

Specifications

AMP:
17.2
Built-In Grinder:
Yes
CSA Certified:
Yes
Coating:
Epoxy
Collection:
Shark®
Cord Length:
20 ft
Diameter:
11-5/8 in
Discharge:
1-1/4 in
Discharge Configuration:
Vertical
End Connection 1:
NPT
End Connections:
NPT
Flow Rate:
59 gpm
Height:
24-3/4 in
Horsepower:
2 hp
Impeller:
Ductile Iron
Length:
15 in
Material:
Cast Iron
Maximum Feet of Head:
125
Maximum Temperature:
130
Phase:
Three Phase
Power Source:
AC
Pump Application -:
Sump
Pump Body Material:
Ductile Iron
Pump Motor Type:
Capacitor Start/Capacitor Run
Pump Phase:
1
RPM:
3450
Type:
Z8400004
UL Listed:
Yes
VA Cat 60 Hz:
230
Volts:
230V
Width:
12 in