1-1/4 in. 2 hp Submersible Grinder Pump

You last purchased this on
 
Zoeller Pump Co

Shark® 1-1/4 in. 2 hp Submersible Grinder Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

Shark® 1-1/4 in. 2 hp Submersible Grinder Pump

  • Fast #
  • Part #Z8400005
  • Item #491124
  • Manufacturer Part #840-0005
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Hardened stainless steel cutter and disc.
  • Cutters can automatically alternate direction to enhance blade life and free obstructions using the optional reversing box
  • Durable, heavy-duty, finned cast iron construction
  • Requires Certification

Specifications

AMP:
20
Built-In Grinder:
No
CSA Certified:
Yes
Capacity:
45 gal
Coating:
Epoxy
Collection:
Shark®
Cord Length:
20 ft
Cover Included:
No
Discharge:
1-1/4 in
Discharge Configuration:
Vertical
End Connection 1:
FNPT
End Connections:
FNPT
Flow Rate:
61 gpm
Height:
24-7/32 in
Horsepower:
2 hp
IAPMO Listed -:
No
Impeller:
Non-clogging Vortex
Length:
11-21/32 in
Material:
Cast Iron
Maximum Feet of Head:
125
Maximum Temperature:
130
Phase:
Three Phase
Power Source:
Electric
Pump Application -:
Straight Centrifugal
Pump Body Material:
Cast Iron
Pump Motor Type:
Capacitor Start/Capacitor Run
Pump Phase:
1
RPM:
3450
Type:
Z8400005
UL Listed:
Yes
Volts:
200V
Width:
8-1/8 in