DESCRIPTION

  • Alarm horn provides audio warning of alarm condition
  • Complete with three 20' control floats
  • Pump run indicator light
  • Top mounted alarm light

Zoeller Single Control Panel With 3 Float

Z101037

Volts:

230V

SPECIFICATIONS

AMP
7
Capacity
256 in³
Cover Included
Yes
Depth
4 in
Length
8 in
Power Source
Electromechanical
UL Listed
Yes
Volts
230V

Starting at
$721.04
EACH
  • QUANTITY

DOCUMENTS