DESCRIPTION

  • (3) control floats included
  • Audible alarm with top mounted beacon alarm light
  • Circuit breaker disconnect for simplex system
  • For indoor/outdoor use (Nema 4X)

Zoeller Single Phase Control Panel

Z101036

Capacity:

SPECIFICATIONS

AMP
7
Capacity
256 cu in
Cover Included
Yes
Depth
4 in
Length
8 in
NEMA Specifications
NEMA 4X
Power Source
Electromechanical
UL Listed
Yes
Volts
115/208/230V

Starting at
$667.08
EACH
  • QUANTITY