DESCRIPTION

  • 115/200/230V
  • Complete with three 20' control floats
  • Motor contactor and equipment disconnect
  • Nema 4x
  • Rated 7A-15A

Zoeller Single Phase Duplex Control Panel

Z101043

Volts:

115/200/230V

SPECIFICATIONS

AMP
7
Capacity
720 cu in
Depth
6 in
Height
12 in
Length
12 in
NEMA Specifications
NEMA 4x
Power Source
Electric
UL Listed
Yes
Volts
115/200/230V

Starting at
$1173.28
EACH
  • QUANTITY