DESCRIPTION

  • Designed to reduce water hammer
  • Durable body and end fittings
  • Easy installation, no threading of pipe required
  • For horizontal and vertical usage
  • Full flow, non-clog design installation
  • Reduces motor and pump noise from plumbing system
  • Suitable for installation below basin cover

Zoeller Solvent Weld Check Valve

Z300041

Valve Size:

1-1/2 in

SPECIFICATIONS

End Connection 1
Solvent Weld
End Connection 2
Solvent Weld
End Connections
Solvent Weld
Material
Plastic
Material Type
PVC
Maximum Pressure
50 psi
Maximum Temperature
130
NSF Certified
No
Pressure Class
50#
Recommended Valve Application
Water
UL Listed
No
Valve Bonnet Type
Union
Valve Size
1-1/2 in
Valve Type
Check Valves

Starting at
$29.43
EACH
  • QUANTITY

DOCUMENTS