DESCRIPTION

  • Eight foot lifting cable and rod
  • Maximum lifting weight: 150 lbs

Zoeller Stainless Steel Lifting Cable

Z3900

Length:

8 ft

SPECIFICATIONS

Length
8 ft
Material
Stainless Steel

Starting at
$74.56
EACH
  • QUANTITY