DESCRIPTION

  • 14 gauge steel cover
  • 2" discharge through the cover
  • 2" vent through the cover

Zoeller Sump Basin Cover

Z170276

Diameter:

18 in

SPECIFICATIONS

Crush Proof
No
Diameter
18 in
Material
Plastic, Steel
Material Type
Polyethylene
Maximum Temperature
130
Width
18 in

Starting at
$48.07
EACH
  • QUANTITY