Sump Pump Drain Hose

Part #Z10100117  |  Item #27792  |  Manufacturer Part #1010-0117

$12.46 EACH

Brand Model Compatibility:

Floor Sucker Utility Pump Series 42
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Used on 108 Pump System
  • For temporary or portable pump application

Specifications

Brand Model Compatibility: Floor Sucker Utility Pump Series 42

Color Finish: Black

Color Finish Category: Blacks

Height: 5 in

Length: 24 in

Product Type: Drain Hose

Type: Z10100117

Width: 8 in