200/208V 1-1/2 hp Grinder Pump

You last purchased this on
 
Zoeller Pump Co

The Shark® 200/208V 1-1/2 hp Grinder Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

The Shark® 200/208V 1-1/2 hp Grinder Pump

  • Fast #
  • Part #Z8190007
  • Item #7288005
  • Manufacturer Part #819-0007
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hardened stainless steel cutter and disc
  • Durable, heavy-duty finned cast iron construction
  • Shark Series
  • 100% factory tested
  • Corrosion resistant powder coated epoxy finish
  • Legs provide for free-standing installation
  • Requires Certification

Specifications

AMP:
12
CSA Certified:
CSA C22.2
Collection:
The Shark®
Cord Length:
20 ft
Discharge:
1-1/4 in
Discharge Configuration:
Vertical
End Connection 1:
NPT
End Connections:
NPT
Flow Rate:
46 gpm
Height:
21-1/4 in
Horsepower:
1-1/2 hp
Impeller:
Vortex
Length:
14-3/4 in
Material:
Cast Iron, Rubber
Material Type:
Neoprene
Maximum Feet of Head:
107
Maximum Temperature:
130
Phase:
Three Phase
Power Source:
Electric
Pump Body Material:
Cast Iron
Pump Motor Type:
Capacitor Start/Capacitor Run
Pump Phase:
1
RPM:
3450
UL Listed:
No
Volts:
200/208V
Width:
11-3/4 in