DESCRIPTION

  • 1 hp
  • 2" NPT discharge
  • 2" solids capacity
  • Cast iron
  • Phase 1

Zoeller Waste Mate Unlined Submersible Pump

Z2840015

Horsepower:

SPECIFICATIONS

AMP
5.5
Built-In Grinder
No
CSA Certified
Yes
Coating
Epoxy;Powder-coated
Collection
Waste Mate
Cord Length
15 ft
Discharge
2 in x 3 in
End Connection 1
NPT
Flow Rate
179 gpm
Height
21-7/16 in
Horsepower
1 hp
Impeller
Non-clogging vortex
Length
13-9/16 in
Material
Cast Iron
Maximum Feet of Head
35
Pump Application
Sewage
Pump Phase
3
RPM
1750
UL Listed
No
Volts
200V
Width
10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY