DESCRIPTION

  • Activates 1 1/2" above horizontal
  • Controls panel or alarm 115/230V 5A- normally open
  • Snap action mechanical contacts
  • Three floats and weights included mounting bracket not included

Zoeller VAR Level Switch

Z100329

AMP:

5

SPECIFICATIONS

AMP
5
CSA Certified
Yes
Power Source
AC

Starting at
$313.92
EACH
  • QUANTITY