Waste-Mate 1-1/2 hp 9.5A Waste Mate High Head Sewage Pump

Part #Z2940006  |  Item #3445745  |  Manufacturer Part #294-0006

$1,440.00 EACH

Horsepower:

1-1/2 hp
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • The Waste-Mate high head sewage pump is ideal for areas with long discharge runs or high heads that a standard sewage pump won’t handle
  • Will provide years of trouble free pumping for sewage applications
  • All Zoeller motors are designed with “Reserve Power” meaning they will not overload at any point on the curve
  • Heavy cast iron construction
  • The body is powder coated for corrosion resistance
  • Heads to 75 Feet

Specifications

AMP: 9.5

Built-In Grinder: No

CSA Certified: CSA 22.2 No. 120

Coating: Epoxy, Powder Coated

Collection: Waste-Mate

Cord Length: 20 ft

Corded Cordless: Corded

Discharge: 3 in

Discharge Configuration: Vertical

End Connection 1: FNPT

End Connections: FNPT

Flow Rate: 214 gpm

Handle Length in : 2 in

Height: 21-1/4 in

Horsepower: 1-1/2 hp

Impeller: Non-clogging Vortex

Length: 14-3/4 in

Maximum Feet of Head: 62

Maximum Temperature: 130

Phase: Three Phase

Power Source: AC

Pump Application: Sewage

Pump Body Material: Cast Iron

Pump Motor Type: Permanent Split Capacitor

Pump Mounting: Free Standing

Pump Phase: 3

RPM: 3450

UL Listed: Yes

Volts: 230V

Width: 11-3/4 in