1/2 hp 128 gpm Automatic Sewage Pump
Waste Mate 1/2 hp 128 gpm Automatic Sewage Pump
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Automatic
- Sewage or dewatering pump
- Waste Mate
- Amps: 10.4
- Durable cast construction; cast iron switch case, motor, pump housing and base
- Powder coated epoxy finish
- Non-clogging engineered plastic vortex impeller design
- 100% factory tested
- Discharge: 2" female & 3" male
- End Connection: NPT
Specifications
- AMP:
- 10.4
- Built-In Grinder:
- No
- CSA Certified:
- Yes
- Coating:
- Epoxy, Powder Coated
- Collection:
- Waste Mate
- Cord Length:
- 10 ft
- Discharge:
- 2 in x 3 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 128 gpm
- Height:
- 16-1/4 in
- Horsepower:
- 1/2 hp
- Impeller:
- Plastic
- Length:
- 13-1/2 in
- Material:
- Cast Iron
- Pump Application -:
- Sewage
- Pump Phase:
- 1
- RPM:
- 1725
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 11 in