3 in. 2 hp High Head Submersible Sewage Pump

You last purchased this on
 
Zoeller Pump Co

Waste-Mate 3 in. 2 hp High Head Submersible Sewage Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

Waste-Mate 3 in. 2 hp High Head Submersible Sewage Pump

  • Fast #
  • Part #Z2950003
  • Item #873852
  • Manufacturer Part #295-0003
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Will provide years of trouble free pumping for sewage applications
  • Units are available in manual or automatic operation and feature thermal protection built into the motor
  • The Waste-Mate high head sewage pump is ideal for areas with long discharge runs or high heads that a standard sewage pump won’t handle
  • Heads to 75 Feet
  • The body is powder coated for corrosion resistance
  • All Zoeller motors are designed with “Reserve Power” meaning they will not overload at any point on the curve
  • Requires Certification

Specifications

AMP:
17.1
Built-In Grinder:
No
CSA Certified:
CSA 22.2 No. 120
Coating:
Epoxy, Powder Coated
Collection:
Waste-Mate
Connection Type:
FPT
Cord Length:
20 ft
Discharge Configuration:
Vertical
Flow Rate:
60 gpm
Height:
21-1/4 in
Horsepower:
2 hp
Maximum Feet of Head:
75
Product Type:
Sewage Pump
Pump Body Material:
Cast Iron
Pump Motor Type:
Permanent Split Capacitor
Pump Phase:
1
RPM:
3450
UL Listed:
Yes
Volts:
230V
Width:
11-3/4 in