4/10 hp 115V 9.4A 2 in. Sewage Pump System

You last purchased this on
 
Zoeller Pump Co

Waste-Mate 4/10 hp 115V 9.4A 2 in. Sewage Pump System

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

Waste-Mate 4/10 hp 115V 9.4A 2 in. Sewage Pump System

  • Fast #
  • Part #Z9121147
  • Item #9382173
  • Manufacturer Part #912-1147
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Easy to remove access port
  • Removable Float Tree
  • Clear construction Cover
  • 41 Gallon Capacity
  • Passes 2" Solid
  • Fully Assembled
  • 360-degree handle
  • Anti-Flotation Devie
  • Molded Torque Stops for Pump Stability
  • 100% Factory Tested
  • Requires Certification

Specifications

AMP:
9.4
Application:
Sewage, Dewatering
Built-In Grinder:
No
CSA Certified:
CSA C22.2 No.108
Capacity:
41 gal
Collection:
Waste-Mate
Cord Length:
15 ft
Depth:
25-1/2 in
Diameter:
28-3/4 in
Diameter - Inside 1:
24 in
Discharge:
2 in
End Connection 1:
No Hub
End Connections:
No Hub
Flow Rate:
90 gpm
Height:
14-3/4 in
Horsepower:
4/10 hp
Impeller:
Vortex
Length:
13-9/64 in
Material:
Cast Iron
Maximum Feet of Head:
18
Maximum Temperature:
130
Phase:
Single Phase
Power Source:
AC
Pump Application -:
Sewage
Pump Body Material:
Cast Iron
Pump Motor Type:
PSC
Pump Mounting:
Free Standing
Pump Phase:
1
RPM:
1725
UL Listed:
UL 778
Volts:
115V
Width:
11-23/64 in