DESCRIPTION

Zoeller Weight & Bracket Float Assembly

Z101367

Volts:

SPECIFICATIONS

Discharge
1-1/2-in - 2 in
End Connection 1
NPT
Material
Cast Iron
UL Listed
Yes
Volts
115V

Starting at
Call for Pricing
  • QUANTITY