Zone Sentry *NLA *CVR* ZONE SENTRY 1/2SWT 2WAY
Part #TV050C2A2ZB024Q4A1 | Item #4155310 | Manufacturer Part #V050C2A2ZB024Q4A1
Call for Pricing
Type:
TV050C2A2ZB024Q4A1How to get it:
Product Details
Documents
Specifications
Collection: Zone Sentry
End Connection 1: Sweat
End Connections: Sweat
Fitting Sizes: 1/2 in
Material: Brass
Phase: Single Phase
Type: TV050C2A2ZB024Q4A1