1 in. Plastic and Steel Heavy Pipe Assembly
1 in. Plastic and Steel Heavy Pipe Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- Length:
- 3-93/100 in
- Material:
- Plastic, Steel
- UL Listed:
- No