3/4 in. Plastic and Steel Heavy Pipe Assembly
3/4 in. Plastic and Steel Heavy Pipe Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- Length:
- 3-17/50 in
- Material:
- Plastic, Steel
- UL Listed:
- No