1-5/8 in. Electrogalvanized Steel and Zinc Clamp
Cush-A-Therm™ 1-5/8 in. Electrogalvanized Steel and Zinc Clamp
Package Quantity Info:
EA: 1 IP: 1 CA: 20-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The rigid foam construction has an insulating tape inner lining which supports tube and absorbs vibration of operating pipe lines
- The outer cover consists of a special rubber coating which seals the cushion after installation in order to prevent condensation
- Cush-A-Therma clamp is a perfect crush resistant airtight seal for chilled refrigeration or mechanical pipe lines that require continuous insulation
- Its strong closed-cell structure is ideal for liquid cooling lines to prevent condensation, save energy, and maintain the vapor barrier
Documents
Specifications
- ASTM:
- ASTM D-635, ASTM E-84
- Application:
- Mechanical Piping, Refrigeration
- Coating:
- Electrogalvanized
- Collection:
- Cush-A-Therm™
- Diameter - Outside:
- 3-5/8 in
- FM Approved:
- No
- Fits Pipe Size:
- 1-5/8 in
- IAPMO Listed -:
- No
- Length:
- 2-19/20 in
- Material:
- Plastic, Rubber, Steel, Zinc
- Material Type:
- Polyurethane Foam
- Product Type:
- Clamp
- Temperature Range:
- -70 to 250 Deg F (-56.7 to 121 Deg C)
- Thickness:
- 1 in
- UL Listed:
- UL 723