1/2 in. General Purpose Pipe Clamp

You last purchased this on
 
ZSi-Foster

Cush-A-Therm™ 1/2 in. General Purpose Pipe Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
ZSi-Foster

Cush-A-Therm™ 1/2 in. General Purpose Pipe Clamp

  • Fast #
  • Part #ZUX1212
  • Item #7055484
  • Manufacturer Part #UX1212
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Cush-A-Therm™
Diameter - Outside:
1-1/2 in
Fits Pipe Size:
1/2 in
Length:
2-19/20 in
Thickness:
1/2 in
UL Listed:
No