5/8 in. General Purpose Pipe Clamp
Cush-A-Therm™ 5/8 in. General Purpose Pipe Clamp
Package Quantity Info:
EA: 1 IP: 1 CA: 20-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Cush-A-Therm™
- Diameter - Outside:
- 1-5/8 in
- Fits Pipe Size:
- 5/8 in
- Length:
- 2-19/20 in
- Thickness:
- 1/2 in
- UL Listed:
- No