This product requires certification to purchase.

2-1/2 in. Stainless Steel Pipe Clamp

ZSi-Foster

Omega Series™ 2-1/2 in. Stainless Steel Pipe Clamp

  • Fast #
  • Part #Z042MS048
  • Item #7234132
  • Manufacturer Part #042MS048
4.9 out of 5 Customer Rating
Brand image
ZSi-Foster

Omega Series™ 2-1/2 in. Stainless Steel Pipe Clamp

  • Fast #
  • Part #Z042MS048
  • Item #7234132
  • Manufacturer Part #042MS048
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter - Outside
2-5/8 in
End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
Fits Pipe Size
2-1/2 in
Height
3-13/100 in
Length
4-31/32 in
Width
1-9/16 in
Characteristics & Features
Collection
Omega Series™
Color Finish Category
Blacks
Color Finish Name
Black
Material
Stainless Steel
Material Type
304
Proposition 65
WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and birth defects or other reproductive harm (For more information go to www.p65warnings.ca.gov)
Work Load Limit
400 lb
Warranty & Product Information
Application
Copper Pipe
Product Type
Pipe Clamp
UPC
840722101278