1-1/2 in. Plastic and Steel Pipe Clamp
1-1/2 in. Plastic and Steel Pipe Clamp
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Control Technology, General Industrial, Instrumentation, Marine Hydraulics, Press Technology
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- Length:
- 3-23/50 in
- Material:
- Plastic, Steel
- Material Type:
- Polypropylene
- Maximum Temperature:
- 194
- Product Type:
- Pipe Clamp
- UL Listed:
- No
- Width:
- 1-1/5 in