1-3/8 in. General Purpose Pipe Clamp

You last purchased this on
 
ZSi-Foster

Cush-A-Therm™ 1-3/8 in. General Purpose Pipe Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
ZSi-Foster

Cush-A-Therm™ 1-3/8 in. General Purpose Pipe Clamp

  • Fast #
  • Part #ZUX13810
  • Item #7055498
  • Manufacturer Part #UX13810
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Cush-A-Therm™
Diameter - Outside:
3-3/8 in
Fits Pipe Size:
1-3/8 in
Length:
2-19/20 in
Thickness:
1 in
UL Listed:
No