• Cart

DESCRIPTION

ZSI Inc Plastic and Steel Heavy Pipe Assembly

ZHS

Fits Pipe Size:

SPECIFICATIONS

FM Approved
No
Fits Pipe Size
1/2 in
Length
3-17/50 in
Material
Plastic, Steel
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY