10-9/16 in. Ring Towel Holder in Polished Chrome
10-9/16 in. Ring Towel Holder in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Base Plate Width:
- 2-3/8 in
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Height:
- 11 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 10-9/16 in
- NSF Certified:
- No
- Projection:
- 2-1/2 in
- Shape:
- Rectangular