1/2 in. NPT Trim Only

Part #ZZP77291900  |  Item #7348623  |  Manufacturer Part #ZP7729.1900

$274.40 EACH

Valve Size:

1/2 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

Specifications

ADA Compliant: No

Application: Residential

Brand Model Compatibility: Straight Valve

CARB OTC LEED Compliant: No

End Connection 1: NPT

End Connections: NPT

GSA Approved: No

Height: 2-3/8 in

IAPMO Listed: Yes

NSF Certified: No

Trim Only: Yes

UL Listed: No

Valve Size: 1/2 in

Valve Type: Lavatory Faucet Valve

WaterSense Labeled: No

Width: 2-3/8 in