1.5 gpm Ceiling Mount Showerhead in Polished Chrome

Part #ZZ941831900  |  Item #7348582  |  Manufacturer Part #Z94183.1900

$568.80 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3-1/8 in

Faucet Connection: Gasket

Faucet Connection Size: 1/2 in

Faucet Mount: Ceiling Mount

GSA Approved: No

IAPMO Listed: No

Length: 7-7/8 in

Material: Plastic

Material Type: ABS

NSF Certified: No

Shape: Square

Showerhead Flow Rate: 1.5 gpm

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Width: 7-7/8 in